Skip Content

TP
FIRE-DEX

PBI® Matrix(TM), Turnout Pants, Size: M, Fits Waist Size 36", 29" Inseam

  • Item # 13T311
  • My Part #
  • Mfr. Model # 32X6P86W-M
  • Catalog Page # N/A
  • Catalog Group # G8774
  • UNSPSC # 46181527
Turnout Pants,Black,M,Inseam 29 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $942.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These PBI® Matrix/Kevlar® pants feature polymer-coated Kevlar knee reinforcements, along with DexFlex™ knees for unrestricted movement. They fit with regular rise and a 6" rear panel. The 2 full bellows pockets feature Kevlar lining for enhanced cut resistance. The padded suspenders, inner hook-and-loop closure, outer hook, and D-closure help to keep pants secure in the field. They include 3" lime/silver triple trim on cuffs. Made of PBI® Matrix/Kevlar® outer shell with XtraLite® and Stedair® lining.

View More

Technical Specs

  • Item Turnout Pants
  • Fits Waist Size 36"
  • Inseam 29"
  • Color Black
  • Trim Color Lime/Silver
  • Trim Width 3"
  • Trim Material Scotchlite(TM) Reflective
  • Lining Material Kevlar(R)
  • Closure Type Hook-and-Loop/Hook and D Ring
  • Pockets (2) Full Bellow Pockets
  • Includes A DexFlex(TM) Knee, Padded Suspenders
  • Standards NFPA 1971, Current Edition
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.