Skip Content

DV
FIRE-DEX

PBI® Matrix(TM), Turnout Pants, Size: S, Fits Waist Size 32", 29" Inseam

  • Item # 13T310
  • My Part #
  • Mfr. Model # 32X6P86W-S
  • Catalog Page # N/A
  • Catalog Group # G8774
  • UNSPSC # 46181527
PBI® Matrix(TM),  Turnout Pants, Size: S, Fits Waist Size 32", 29" Inseam close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These PBI® Matrix/Kevlar® pants feature polymer-coated Kevlar knee reinforcements, along with DexFlex™ knees for unrestricted movement. They fit with regular rise and a 6" rear panel. The 2 full bellows pockets feature Kevlar lining for enhanced cut resistance. The padded suspenders, inner hook-and-loop closure, outer hook, and D-closure help to keep pants secure in the field. They include 3" lime/silver triple trim on cuffs. Made of PBI® Matrix/Kevlar® outer shell with XtraLite® and Stedair® lining.

View More

Technical Specs

  • Item Turnout Pants
  • Size S
  • Fits Waist Size 32"
  • Inseam 29"
  • Color Black
  • Trim Color Lime/Silver
  • Trim Width 3"
  • Trim Material Scotchlite(TM) Reflective
  • Material PBI(R) Matrix(TM)
  • Lining Material Kevlar(R)
  • Closure Type Hook-and-Loop/Hook and D Ring
  • Pockets (2) Full Bellow Pockets
  • Includes A DexFlex(TM) Knee, Padded Suspenders
  • Standards NFPA 1971, Current Edition
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products