Skip Content

DV
FIRE-DEX

Nomex®/Kevlar®, Turnout Pants, Size: XL, Fits Waist Size 44", 29" Inseam

  • Item # 13T264
  • My Part #
  • Mfr. Model # TCPJNKKSATG29-XL
  • Catalog Page # N/A
  • Catalog Group # G8776
  • UNSPSC # 46181527
Turnout Pants,Khaki,XL,Inseam 29 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Assault Express Gear™ structural turnout pants feature a left full-bellows pocket and right split-bellows pocket, which are reinforced with Kevlar® for enhanced cut resistance. It offers unrestricted movement with DexFlex™ knees, along with arc-shield reinforced pant cuffs and padded knees. Nomex® take-up straps with buckles and "H"-style suspenders help keep turnout pants secure.

View More

Technical Specs

  • Item Turnout Pants
  • Size XL
  • Fits Waist Size 44"
  • Inseam 29"
  • Color Khaki
  • Trim Color Lime/Silver
  • Trim Width 3"
  • Trim Material Scotchlite(TM) Reflective
  • Material Nomex(R)/Kevlar(R)
  • Closure Type Hook-and-Loop/Hook and D Ring
  • Pockets (1) Full Bellow and (1) Split Bellow Pocket
  • Includes Padded Suspenders, Polymer Coated Kevlar(R) Knee Reinforcements
  • Standards NFPA 1971, Current Edition
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products