Skip Content

TP
FIRE-DEX

Nomex®/Kevlar®, Turnout Pants, Size: L, Fits Waist Size 40", 29" Inseam

  • Item # 13T263
  • My Part #
  • Mfr. Model # TCPJNKKSATG29-L
  • Catalog Page # N/A
  • Catalog Group # G8776
  • UNSPSC # 46181527
Turnout Pants,Khaki,L,Inseam 29 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $897.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Assault Express Gear™ structural turnout pants feature a left full-bellows pocket and right split-bellows pocket, which are reinforced with Kevlar® for enhanced cut resistance. It offers unrestricted movement with DexFlex™ knees, along with arc-shield reinforced pant cuffs and padded knees. Nomex® take-up straps with buckles and "H"-style suspenders help keep turnout pants secure.

View More

Technical Specs

  • Item Turnout Pants
  • Size L
  • Fits Waist Size 40"
  • Inseam 29"
  • Color Khaki
  • Trim Color Lime/Silver
  • Trim Width 3"
  • Trim Material Scotchlite(TM) Reflective
  • Material Nomex(R)/Kevlar(R)
  • Closure Type Hook-and-Loop/Hook and D Ring
  • Pockets (1) Full Bellow and (1) Split Bellow Pocket
  • Includes Padded Suspenders, Polymer Coated Kevlar(R) Knee Reinforcements
  • Standards NFPA 1971, Current Edition
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.