Skip Content

WV
FIRE-DEX

Nomex® IIIA, Turnout Pants, Size: 2XL, Fits Waist Size 46 to 48", 29" Inseam

  • Item # 9LGR8
  • My Part #
  • Mfr. Model # TCPJNOMSQTB292X
  • Catalog Page # N/A
  • Catalog Group # F0644
  • UNSPSC # 46181527
Nomex® IIIA,  Turnout Pants, Size: 2XL, Fits Waist Size 46 to 48", 29" Inseam close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Turnout Pants
  • Size 2XL
  • Fits Waist Size 46 to 48"
  • Inseam 29"
  • Color Black
  • Trim Color Red/Orange
  • Trim Width 2"
  • Trim Material Scotchlite(TM) Reflective
  • Material Nomex(R) IIIA
  • Lining Material Nomex(R) Calendared Facecloth Quilted to Nomex(R) Batt Sewn to Stedair(R) 3000 on E-89(TM)
  • Closure Type Hook-and-Loop
  • Pockets (2) 10 x 10 x 2" Pockets
  • Includes H-Style Suspenders
  • Standards NFPA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products