Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
FIRE-DEX

Nomex® IIIA, Turnout Pants, Size: S, Fits Waist Size 30 to 32", 29" Inseam

  • Item # 8XAN3
  • My Part #
  • Mfr. Model # TCPJNOMSQTB29SM
  • Catalog Page # N/A
  • Catalog Group # E4998
  • UNSPSC # 46181527
Nomex® IIIA,  Turnout Pants, Size: S, Fits Waist Size 30 to 32", 29" Inseam close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Turnout Pants
  • Size S
  • Fits Waist Size 30 to 32"
  • Inseam 29"
  • Color Black
  • Trim Color Red/Orange
  • Trim Width 2"
  • Trim Material Scotchlite(TM) Reflective
  • Material Nomex(R) IIIA
  • Lining Material Nomex(R) Calendared Facecloth Quilted to Nomex(R) Batt Sewn to Stedair(R) 3000 on E-89(TM)
  • Closure Type Hook-and-Loop
  • Pockets (2) 10 x 10 x 2" Pockets
  • Includes H-Style Suspenders
  • Standards NFPA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products