Skip Content

DV
FIRE-DEX

Nomex® IIIA, Turnout Pants, Size: S, Fits Waist Size 30 to 32", 29" Inseam

  • Item # 8W225
  • My Part #
  • Mfr. Model # FEPENYQT29SM
  • Catalog Page # N/A
  • Catalog Group # E4625
  • UNSPSC # 46181527
Turnout Pants,Yellow,S,Inseam 29 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

These Express Gear™ pants feature Nomex® IIIA construction for fire resistance. They also feature gray leather reinforced cuffs and knee patches, "X" style suspenders, and 1 semi-bellow/cargo pocket with hook-and-loop closure on the right thigh. 2" Scotchlite™ trim around cuffs.

View More

Technical Specs

  • Item Turnout Pants
  • Size S
  • Fits Waist Size 30 to 32"
  • Inseam 29"
  • Color Yellow
  • Trim Color Red/Orange
  • Trim Width 2" and 3"
  • Trim Material Scotchlite(TM) Reflective
  • Material Nomex(R) IIIA
  • Lining Material Quilted Nomex(R) Batt Sewn to Stedair(R) 3000 Moisture Barrier
  • Closure Type Hook-and-Loop/Hook and D Ring
  • Pockets (1) 10 x 10 x 2" Pocket
  • Includes Gray Leather Reinforced Cuff and Knee Patches, X-Style Suspenders
  • Standards NFPA 1971, Current Edition
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products