Skip Content

DV
FIRE-DEX

Nomex®, Turnout Pants, Size: L, Fits Waist Size 40", 29" Inseam

  • Item # 13T287
  • My Part #
  • Mfr. Model # 35M7P714-L
  • Catalog Page # N/A
  • Catalog Group # G8772
  • UNSPSC # 46181527
Nomex®,  Turnout Pants, Size: L, Fits Waist Size 40", 29" Inseam close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Chieftan 35M™ Nomex® pants feature polymer-coated Kevlar® knee reinforcements. They are a regular rise with no rear panel. They feature 2 full bellows pockets with Kevlar lining for enhanced cut resistance, and padded suspenders to keep pants secure. Inner snap closure, outer hook and D closure. Include 2" solid trim on cuffs.

View More

Technical Specs

  • Item Turnout Pants
  • Size L
  • Fits Waist Size 40"
  • Inseam 29"
  • Color Black
  • Trim Color Red/Orange
  • Trim Width 2"
  • Trim Material Scotchlite(TM) Reflective
  • Material Nomex(R)
  • Lining Material Kevlar(R)
  • Closure Type Snap/Hook and D Ring
  • Pockets (2) Full Bellow Pockets
  • Includes Padded Suspenders, Polymer Coated Kevlar(R) Knee Reinforcements
  • Standards NFPA 1971, Current Edition
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products