Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
FIRE-DEX

Nomex®, Turnout Pants, Size: L, Fits Waist Size 40", 29" Inseam

  • Item # 13T275
  • My Part #
  • Mfr. Model # 35M6P732-L
  • Catalog Page # N/A
  • Catalog Group # G8772
  • UNSPSC # 46181527
Nomex®,  Turnout Pants, Size: L, Fits Waist Size 40", 29" Inseam close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Chieftan 35M™ Nomex® pants feature polymer-coated Kevlar® knee reinforcements. They are a regular rise with no rear panel. They feature 2 full bellows pockets with Kevlar lining for enhanced cut resistance, and padded suspenders to keep pants secure. Inner snap closure, outer hook and D closure. Include 2" solid trim on cuffs.

View More

Technical Specs

  • Item Turnout Pants
  • Size L
  • Fits Waist Size 40"
  • Inseam 29"
  • Color Yellow
  • Trim Color Orange
  • Trim Width 2"
  • Trim Material Scotchlite(TM) Reflective
  • Material Nomex(R)
  • Lining Material Kevlar(R)
  • Closure Type Snap/Hook and D Ring
  • Pockets (2) Full Bellow Pockets
  • Includes Padded Suspenders, Polymer Coated Kevlar(R) Knee Reinforcements
  • Standards NFPA 1971, Current Edition
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products