Navigation Menu New

Access My Account, Order History, Lists and more here.

9LE52 WCXJIC NAVY XL UNSPSC # 46181533

Tap image to zoom.

Roll over image to zoom.

Navy Extrication Jacket, XL, Fits Chest Size 50 in, Zipper/Hook-and-Loop Closure Type

  • Item # 9LE52
  • Mfr. Model # WCXJIC NAVY XL
  • UNSPSC # 46181533
  • Catalog Group # E2073
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Extrication Jacket
  • Size XL
  • Color Navy
  • Trim Material Scotchlite
  • Trim Width 2 in
  • Fits Chest Size 50 in
  • Material Indura Cotton
  • Lining Material Cotton
  • Closure Type Zipper/Hook-and-Loop
  • Pockets (1) Radio Pocket

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top