Skip Content

DV
FIRE-DEX

Millenia, USAR Pants, Size: 2XL, Fits Waist Size 48", 30" Inseam

  • Item # 13A320
  • My Part #
  • Mfr. Model # PPUSARMILL-2X
  • Catalog Page # N/A
  • Catalog Group # G2284
  • UNSPSC # 46181527
Millenia,  USAR Pants, Size: 2XL, Fits Waist Size 48", 30" Inseam close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Offers the durability needed for urban search and rescue operations while still maintaining comfort. Pants are constructed with 3M™ Scotchlite™ reflective material in 2" triple trim around cuffs, 10" x 8" shell-reinforced knees, and reinforced shell cuffs. Feature sewn-in Crosstech® S/R fabric and 16" gusseted outer zipper bags. Meet NFPA 1951 and 1999

View More

Technical Specs

  • Item USAR Pants
  • Size 2XL
  • Fits Waist Size 48"
  • Inseam 30"
  • Color Gold
  • Trim Color Lime/Silver
  • Trim Width 2"
  • Trim Material Scotchlite(TM) Reflective
  • Material Millenia
  • Closure Type Elastic Waist
  • Pockets (2) 8 x 8 x 2" Full Bellow Pockets
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products