Skip Content
TP
FIRE-DEX

Millenia, USAR Pants, Size: L, Fits Waist Size 40", 30" Inseam

  • Item # 13A318
  • My Part #
  • Mfr. Model # PPUSARMILL-L
  • Catalog Page # N/A
  • Catalog Group # G2284
  • UNSPSC # 46181527
USAR Pant,Gold,L,Inseam 30 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $676.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offers the durability needed for urban search and rescue operations while still maintaining comfort. Pants are constructed with 3M™ Scotchlite™ reflective material in 2" triple trim around cuffs, 10" x 8" shell-reinforced knees, and reinforced shell cuffs. Feature sewn-in Crosstech® S/R fabric and 16" gusseted outer zipper bags. Meet NFPA 1951 and 1999

View More

Technical Specs

  • Item USAR Pants
  • Size L
  • Fits Waist Size 40"
  • Inseam 30"
  • Color Gold
  • Trim Color Lime/Silver
  • Trim Width 2"
  • Trim Material Scotchlite(TM) Reflective
  • Material Millenia
  • Closure Type Elastic Waist
  • Pockets (2) 8 x 8 x 2" Full Bellow Pockets
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.