Skip Content

TP
FIRE-DEX

Men's Insulated Firefighter Boots, Size 9-1/2, Footwear Width: XW, Footwear Closure Type: Pull On

  • Item # 6CCH1
  • My Part #
  • Mfr. Model # FDXL100-9.5XW
  • Catalog Page # N/A
  • Catalog Group # D9846
  • UNSPSC # 46181601
Men's Insulated Firefighter Boots, Size 9-1/2, Footwear Width: XW, Footwear Closure Type: Pull On close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $383.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These 15" leather pull-on boots are engineered to provide firefighters with comfort and protection in demanding environments. They feature an orthotic sock liner, designed to reduce foot, leg, and back fatigue by offering a customized fit with superior shock absorbency. They also feature elastomer performance gel cushions at the heel and ball of foot for added comfort. They are lined with Crosstech® footwear fabric. The multidensity footbed features a vulcanized rubber heel and toe guard. The puncture-resistant midsole, ladder shank, and molded-cement outsole with articulating louvers offer added support. Pull-on loops are reinforced with an extra layer of leather and Kevlar® thread for enhanced strength and durability.

View More

Technical Specs

  • Fire and Rescue Application Shoe Fit
  • Insulated Yes
  • Fire,Rescue Boot Compliance Current Edition,NFPA 1971
  • Size 9-1/2
  • Footwear Width XW
  • Gender Men's
  • Chain Saw Cut Resistant No
  • Toe Type Composite
  • Waterproof Yes
  • Footwear Closure Type Pull On
  • Style Number FDXL100
  • Color Black
  • Footwear Construction Type Cemented
  • Footwear Sole Pattern Multidirectional Lug
  • Heel Height 1/2"
  • Boot Height 15"
  • Resists Flames,Heat,Punctures,Slip,Water
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.