Skip Content

WV
FIRE-DEX

Extrication Jacket,Navy,L,Indura Cotton

  • Item # 9JD61
  • My Part #
  • Mfr. Model # WCXJIC NAVY LG
  • Catalog Page # N/A
  • Catalog Group # E2073
  • UNSPSC # 46181533
Extrication Jacket,Navy,L,Indura Cotton close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Extrication Jacket
  • Size L
  • Color Navy
  • Trim Material Scotchlite
  • Trim Width 2"
  • Fits Chest Size 46"
  • Material Indura Cotton
  • Lining Material Cotton
  • Closure Type Zipper/Hook-and-Loop
  • Pockets (1) Radio Pocket
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products