Skip Content

DV
FIRE-DEX

Cotton, Extrication Pants, Size: S, Fits Waist Size 30 to 32", 29" Inseam

  • Item # 9MH43
  • My Part #
  • Mfr. Model # WCXPIC TAN SM
  • Catalog Page # N/A
  • Catalog Group # E2074
  • UNSPSC # 46181527
Cotton,  Extrication Pants, Size: S, Fits Waist Size 30 to 32", 29" Inseam close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Extrication Pants
  • Size S
  • Fits Waist Size 30 to 32"
  • Inseam 29"
  • Color Tan
  • Trim Color Lime/Silver
  • Trim Width 2"
  • Trim Material Scotchlite(TM) Reflective
  • Material Cotton
  • Closure Type Zipper/Snap/Hook-and-Loop
  • Pockets (2) Semi Bellow Pockets, (2) Rear Patch Pockets, (1) Scissor Pocket
  • Includes Padded Knees
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products