Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
FIRE-DEX

Cotton, Extrication Pants, Size: M, Fits Waist Size 34 to 36", 29" Inseam

  • Item # 9JF96
  • My Part #
  • Mfr. Model # WCXPIC NAVY MD
  • Catalog Page # N/A
  • Catalog Group # E2074
  • UNSPSC # 46181527
Cotton,  Extrication Pants, Size: M, Fits Waist Size 34 to 36", 29" Inseam close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Extrication Pants
  • Size M
  • Fits Waist Size 34 to 36"
  • Inseam 29"
  • Color Navy
  • Trim Color Lime/Silver
  • Trim Width 2"
  • Trim Material Scotchlite(TM) Reflective
  • Material Cotton
  • Closure Type Zipper/Snap/Loop
  • Pockets (2) Semi Bellow Pockets, (2) Rear Patch Pockets, (1) Scissor Pocket
  • Includes Padded Knees
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products