Skip Content

DV
FIRE-DEX

Cotton, Turnout Pants, Size: M, Fits Waist Size 34", 29" Inseam

  • Item # 13A347
  • My Part #
  • Mfr. Model # FS2P05LM
  • Catalog Page # N/A
  • Catalog Group # G2270
  • UNSPSC # 46181527
Cotton,  Turnout Pants, Size: M, Fits Waist Size 34", 29" Inseam close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

2" Scotchlite™ triple trim in lime and silver adds to this gear's utility and protection on the fire line. Features plenty of room for tools and accessories. Quality fabrics maximize safety and comfort. Pants have 10" gusseted outer zipper leg, elastic waistband with belt loops, and zipper with snap fly. Include hook-and-loop adjusters on cuffs.

View More

Technical Specs

  • Item Turnout Pants
  • Size M
  • Fits Waist Size 34"
  • Inseam 29"
  • Color Red
  • Trim Color Lime/Silver
  • Trim Width 2"
  • Trim Material Scotchlite(TM) Reflective
  • Material Cotton
  • Closure Type Zipper/Snap/Loop
  • Pockets (2) Pass Through Pockets, (2) Angled Front Pockets, (2) Rear Patch Pockets with Flaps, (2) Full Bellow Cargo Pockets
  • Includes Outer Shell Knee Reinforcement with Thermal Padding
  • Standards NFPA 1977
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products