Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
FIRE-DEX

Black Fire Helmet, Shell Material: Fiberglass, Yes Suspension, Fits Hat Size: 6-1/2 to 9

  • Item # 13P351
  • My Part #
  • Mfr. Model # 911G734
  • Catalog Page # N/A
  • Catalog Group # G2288
  • UNSPSC # 46181704
Black Fire Helmet, Shell Material: Fiberglass, Yes Suspension, Fits Hat Size: 6-1/2 to 9 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $233.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Standard 911™ modern-style helmet features a heat-resistant inner shell and a urethane foam liner. It also features a thermal impact cap insert to help keep the helmet up to 66% cooler than helmets without the insert. 6-way overhead suspension straps and a crown pad help to provide a customized fit. The 3-pc. headband adjusts easily with a ratchet system. Ear/neck cover features Nomex® and fire-resistant cotton construction. It is removable and replaceable. Nomex chinstrap with 1-hand quick-release buckle and post- man’s slide fastener. Brim rear has a D-ring hanger. Fits 6 1⁄2" to 9" head size.

View More

Technical Specs

  • Item Fire Helmet
  • Style Modern
  • Color Black
  • Shell Material Fiberglass
  • Fits Hat Size 6-1/2 to 9
  • Chin Strap Yes
  • Suspension Yes
  • Includes Goggles, 3M Solid Lime Yellow Reflective Strip Trim, Knit Sweatband and Nape
  • Standards NFPA 1971
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.