Skip Content

DV
FINNERAN

Type I Borosilicate Glass Snap Seal Vial 1000PK

  • Item # 49AP62
  • My Part #
  • Mfr. Model # 33813E-1545A
  • Catalog Page # N/A
  • UNSPSC # 41121806
Type I Borosilicate Glass Snap Seal Vial 1000PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vials

Technical Specs

  • Item Snap Seal Vial
  • Vial Style Chromatography
  • Labware Capacity - Metric 1mL
  • Labware Height - English 1.77"
  • Labware Height - Metric 45mm
  • Labware Inside Dia. - English 0.59"
  • Labware Inside Dia. - Metric 15mm
  • Includes Closure No
  • Labware Basic Material Glass
  • Labware Body Material Type I Borosilicate Glass
  • Labware Clarity Colored
  • Autoclavable No
  • Sterile/Non-Sterile Non-Sterile
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.