Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
FINNERAN

Type I Borosilicate Glass Beveled Bottom Headspace Vial 1000PK

  • Item # 49AP42
  • My Part #
  • Mfr. Model # 3218RM-2375A
  • Catalog Page # N/A
  • UNSPSC # 41121806
Type I Borosilicate Glass Beveled Bottom Headspace Vial 1000PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vials

Technical Specs

  • Item Beveled Bottom Headspace Vial
  • Vial Style Chromatography
  • Labware Capacity - Metric 1mL
  • Labware Height - English 2.95"
  • Labware Height - Metric 75mm
  • Labware Inside Dia. - English 0.9"
  • Labware Inside Dia. - Metric 23mm
  • Includes Closure No
  • Labware Basic Material Glass
  • Labware Body Material Type I Borosilicate Glass
  • Autoclavable No
  • Sterile/Non-Sterile Non-Sterile
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.