Skip Content

DV
FINNERAN

Type I Borosilicate Glass Bottle 1000PK

  • Item # 49AR56
  • My Part #
  • Mfr. Model # 9-164
  • Catalog Page # 660
  • UNSPSC # 41121806
Bottle,500mL,Borosilicate,PK1000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vials

Product Details

This FINNERAN narrow mouth, round septum bottle is durable borosilicate glass for heat and chemical resistance.

View More

Technical Specs

  • Item Bottle
  • Vial Style Environmental
  • Labware Capacity - Metric 5000mL
  • Labware Height - English 6"
  • Labware Height - Metric 150mm
  • Labware Inside Dia. - English 2.91"
  • Labware Inside Dia. - Metric 74mm
  • Includes Closure Yes
  • Labware Closure Liner Material PTFE/Silicone
  • Labware Basic Material Glass
  • Labware Body Material Type I Borosilicate Glass
  • Labware Clarity Transparent
  • Autoclavable No
  • Sterile/Non-Sterile Non-Sterile
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.