Skip Content

NC
FINISH THOMPSON

3/4 HP Polypropylene 115/208-230V Magnetic Drive Pump, 45 ft. Max. Head

  • Item # 3AZP1
  • My Part #
  • Mfr. Model # DB8P-M204
  • Catalog Page # 2641
  • UNSPSC # 40151564
Pump, Mag Drive, 3/4 HP, 115/208-230V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,112.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 44.11 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This magnetic drive pump features a pump mechanism that is isolated from the motor with a solid wall. Liquid surrounds the pump, which has no physical connection to the motor. Magnets on both sides of the wall transmit rotary power from the motor side to the pump.

View More

Technical Specs

  • Item Magnetic Drive Pump
  • HP 3/4
  • Voltage 115/208-230
  • Full Load Amps 10.4/5.00-5.20
  • Inlet 1-1/2" FNPT
  • Outlet 1" MNPT
  • Motor Type Induction
  • Motor Enclosure TEFC
  • GPM of Water @ 3 Ft. of Head 61
  • GPM of Water @ 6 Ft. of Head 61
  • GPM of Water @ 9 Ft. of Head 61
  • GPM of Water @ 15 Ft. of Head 58
  • GPM of Water @ 18 Ft. of Head 55
  • GPM of Water @ 24 Ft. of Head 50
  • GPM of Water @ 40 Ft. of Head 30
  • Max. Head 45 ft.
  • Length 17-19/64"
  • Width 7-1/2"
  • Height 8-19/64"
  • Operating Pressure 19.5 psi
  • Housing Material Polypropylene
  • Impeller Material Polypropylene w/Carbon Bushing
  • Max. Specific Gravity 1.5
  • Max. Viscosity 100 CPS
  • Mounting Horizontal
  • Bearing Type Thrust & Radial
  • Design Centrifugal
  • Gasket Material Viton
  • Series DB8
  • Application Acids, Caustics, Plating Solutions, DI-Water
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.