Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
FINISH THOMPSON

1/2 HP Polypropylene Electric Operated Drum Pump, 40 GPM, 10,000 RPM

  • Item# 3KZH3
  • Mfr. Model# PFP-EO-40
  • Catalog Page# N/A
  • UNSPSC# 40151529
1/2 HP Polypropylene Electric Operated Drum Pump, 40 GPM, 10,000 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,285.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electric operated drum pump is ideal for use in applications that deal with acids, bases, solvents, water treatment chemicals, cleaners, plating solutions, and kidney dialysis solutions. Transfers materials from one container to another with a high flow and high head, provided by its unique double suction impeller. Pump is interchangeable with motors. Includes built-in hose and cord clips.

View More

Technical Specs

  • Item Electric Operated Drum Pump
  • Voltage 115VAC
  • Hz 60
  • Phase 1
  • HP 1/2
  • Motor Enclosure Open Drip Proof
  • Motor Type Pump with Open Drip-Proof
  • Housing Material Polypropylene
  • Wetted Materials Polypropylene, PTFE, PVDF, Viton
  • Discharge Tubing Material Polypropylene
  • For Use With Transfer of Acids, Corrosives, Chemicals
  • GPM 40
  • Max. Viscosity 500 CPS
  • Max. GPM for Oil 40
  • Max. GPM for Water 40
  • Outlet Size 1"
  • Discharge Tube Outlet OD Size 1"
  • Discharge Tube Length 40"
  • Suction Tube Length 40"
  • Suction Tube Outlet O.D. Size 2"
  • Suction Tube Type Centrifugal
  • DEF Compatible No
  • Agency Compliance CSA
  • Manufacturers Warranty Length 90 Days
  • Includes Pump, Motor
  • Max. Head 80 ft.
  • Max. Liquid Temp. 160 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.