Skip Content

C3
FINISH THOMPSON

4/5HP Intake Tube Polypropylene Electric Operated Drum Pump, 10 to 40 GPM

  • Item # 5FZV2
  • My Part #
  • Mfr. Model # PFM-48 & M3V Kit
  • Catalog Page # 2724
  • UNSPSC # 40151529
Drum Pump,115VAC,4/5 HP,60 Hz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $895.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 16.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Operated Drum Pump
  • Voltage 115VAC
  • Hz 60
  • Phase 1
  • HP 4/5
  • Motor Enclosure Open Drip Proof
  • Motor Type Electric Variable Speed
  • Housing Material Polypropylene
  • Wetted Materials Polypropylene, PTFE, PVDF, FKM, 316 Stainless Steel and PVC
  • Discharge Tubing Material PVC
  • For Use With Chemical Transfer
  • GPM 10 to 40
  • Max. Pressure 35 psi
  • Max. Viscosity 500 CPS
  • Max. GPM for Oil 26
  • Max. GPM for Water 40
  • Inlet Size 2"
  • Outlet Size 1" Barb
  • Discharge Tube Outlet ID Size 1"
  • Discharge Tube Outlet OD Size 1-5/16"
  • Discharge Tube Length 5 ft.
  • Suction Tube Length 48"
  • Suction Tube Outlet O.D. Size 2"
  • Suction Tube Type Intake Tube
  • Metered No
  • Adapter Type Bung
  • Adapter Material Polypropylene
  • Adapter Dia. 2"
  • DEF Compatible No
  • Agency Compliance CSA
  • Manufacturers Warranty Length 1 yr.
  • Includes Pump, Motor, Hose, Clamp
  • Height 48"
  • Max. Head 10 to 80 ft.
  • Max. Liquid Temp. 160 Degrees F
  • Self-Priming Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.