Skip Content
C3
FINISH THOMPSON

4/5 HP Polypropylene Piston Electric Operated Drum Pump, 10 GPM, 3500 to 10,000 RPM

  • Item # 5FZU1
  • Mfr. Model # PFM-48 & M3V DEF Kit
  • Catalog Page # 2722
  • UNSPSC # 40151529
4/5 HP Polypropylene Piston Electric Operated Drum Pump, 10 GPM, 3500 to 10,000 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,416.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 22.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Finish Thompson® electric-operated drum pump is designed for transferring diesel exhaust fluid (urea-based) and allows you to empty carboys, drums, and totes. The included sealed adapter fits 2" drum bung and tote buttress bungs.

View More

Technical Specs

  • Item Electric Operated Drum Pump
  • Voltage 115VAC
  • Hz 60
  • Phase 1
  • HP 4/5
  • Motor Enclosure Open Drip Proof
  • Motor Type Electric Variable Speed
  • Housing Material Polypropylene
  • Wetted Materials Polypropylene, PTFE, PVDF, FKM, 316 Stainless Steel and EPDM
  • Discharge Tubing Material EPDM
  • For Use With Diesel Exhaust Fluid and Other Compatible Chemicals
  • GPM 10
  • Max. Pressure 35 psi
  • Max. Viscosity 500 CPS
  • Max. GPM for Oil 26
  • Max. GPM for Water 10
  • Inlet Size 2"
  • Outlet Size 3/4" Barb
  • Discharge Tube Outlet ID Size 3/4"
  • Discharge Tube Outlet OD Size 1-1/8"
  • Discharge Tube Length 8 ft.
  • Suction Tube Length 48"
  • Suction Tube Outlet O.D. Size 2"
  • Suction Tube Type Intake Tube
  • Metered No
  • Adapter Type Bung
  • Adapter Material PVC
  • Adapter Dia. 2"
  • DEF Compatible Yes
  • Agency Compliance CSA, ISO 22241-3 (Purity Standard)
  • Manufacturers Warranty Length 1 yr.
  • Includes Pump, Motor, Hose, 3/4" Hose Barb and Nut, Clamp, S.S Automatic Nozzle, Sealed Adapter
  • Height 48"
  • Max. Head 10 to 80 ft.
  • Max. Liquid Temp. 160 Degrees F
  • Self-Priming Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.