Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
FINISH THOMPSON

3 HP Polypropylene 208-230/460V Magnetic Drive Pump, 90 ft. Max. Head

  • Item # 3AZL8
  • My Part #
  • Mfr. Model # SP15P-M209
  • Catalog Page # 2641
  • UNSPSC # 40151564
3 HP Polypropylene 208-230/460V Magnetic Drive Pump, 90 ft. Max. Head close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,979.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 82.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This magnetic drive pump features a pump mechanism that is isolated from the motor with a solid wall. Liquid surrounds the pump, which has no physical connection to the motor. Magnets on both sides of the wall transmit rotary power from the motor side to the pump.

View More

Technical Specs

  • Item Magnetic Drive Pump
  • HP 3
  • Voltage 208-230/460
  • Full Load Amps 8.00-7.60/3.80
  • Inlet 1-1/2" FNPT
  • Outlet 1-1/2" MNPT
  • Motor Type Induction
  • Motor Enclosure TEFC
  • GPM of Water @ 3 Ft. of Head 120
  • GPM of Water @ 6 Ft. of Head 120
  • GPM of Water @ 9 Ft. of Head 120
  • GPM of Water @ 15 Ft. of Head 120
  • GPM of Water @ 18 Ft. of Head 120
  • GPM of Water @ 24 Ft. of Head 120
  • GPM of Water @ 40 Ft. of Head 110
  • GPM of Water @ 50 Ft. of Head 105
  • Max. Head 90 ft.
  • Length 24-39/64"
  • Width 9-23/32"
  • Height 11-1/8"
  • Operating Pressure 39 psi
  • Housing Material Polypropylene
  • Impeller Material Polypropylene
  • Max. Specific Gravity 1.2
  • Max. Viscosity 50 CPS
  • Mounting Horizontal
  • Bearing Type Thrust & Radial
  • Design Centrifugal
  • Gasket Material Viton
  • Series SP15
  • Application Highly Corrosive Chemicals
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.