Skip Content

C3
FINISH THOMPSON

1/3HP Intake Tube Polypropylene Electric Operated Drum Pump, 5 GPM, 6000 to 13,000 RPM

  • Item # 5FZU3
  • My Part #
  • Mfr. Model # EFP-40 & S1 DEF Kit
  • Catalog Page # 2662
  • UNSPSC # 40151529
1/3HP Intake Tube Polypropylene Electric Operated Drum Pump, 5 GPM, 6000 to 13,000 RPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,020.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 17.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Finish ThompsonĀ® electric-operated drum pump is designed for transferring diesel exhaust fluid (urea-based) and allows you to empty carboys, drums, and totes. The included sealed adapter fits 2" drum bung and tote buttress bungs.

View More

Technical Specs

  • Item Electric Operated Drum Pump
  • Voltage 115VAC
  • Hz 60
  • Phase 1
  • HP 1/3
  • Motor Enclosure Open Drip Proof
  • Motor Type Electric Variable Speed
  • Housing Material Polypropylene
  • Wetted Materials Polypropylene, PTFE, FKM, 316 Stainless Steel and EPDM
  • Discharge Tubing Material EPDM
  • For Use With Diesel Exhaust Fluid and Other Compatible Chemicals
  • GPM 5
  • Max. Pressure 8 psi
  • Max. Viscosity 300 CPS
  • Max. GPM for Oil 7
  • Max. GPM for Water 5
  • Inlet Size 1-1/4"
  • Outlet Size 3/4" Barb
  • Discharge Tube Outlet ID Size 3/4"
  • Discharge Tube Outlet OD Size 1-1/8"
  • Discharge Tube Length 8 ft.
  • Suction Tube Length 40"
  • Suction Tube Outlet O.D. Size 1-1/4"
  • Suction Tube Type Intake Tube
  • Metered No
  • Adapter Type Bung
  • Adapter Material PVC
  • Adapter Dia. 2"
  • DEF Compatible Yes
  • Agency Compliance CSA, ISO 22241-3 (Purity Standard)
  • Manufacturers Warranty Length 1 yr.
  • Includes Pump, Motor, Hose, Clamp, S.S Automatic Nozzle, Sealed Adapter
  • Height 40"
  • Max. Head 5 to 20 ft.
  • Max. Liquid Temp. 150 Degrees F
  • Self-Priming Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Search Terms

Customer Reviews


1/3 HP Polypropylene Piston Electric Operated Drum Pump, 5 GPM, 6000 to 13,000 RPM is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from High quality pump kit, only draw back was received wrong type bung adapter. Please be sure you verify buttress vs. normal pipe thread.
Date published: 2015-04-01
  • y_2018, m_6, d_21, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5FZU3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.