Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
FINISH THOMPSON

1/3HP Constant Polypropylene Electric Operated Drum Pump, 17 GPM, 8000 to 14,000 RPM

  • Item # 15R542
  • My Part #
  • Mfr. Model # EFP-54/S1
  • Catalog Page # N/A
  • UNSPSC # 40151529
1/3HP Constant Polypropylene Electric Operated Drum Pump, 17 GPM, 8000 to 14,000 RPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,309.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Diesel exhaust fluid (DES) transfer pump system is a safe, easy, and economical way to transfer DEF from a container to the on-board storage tank. Pump system is an ideal alternative to slow hand pumps. To keep the plug off of the floor and free from damage and corrosion, use the built in clips to store your house. Pump works best with a 3/4" ID reinforced chemically compatible discharge hose, secured with an SS hose clamp.

View More

Technical Specs

  • Item Electric Operated Drum Pump
  • Voltage 115VAC
  • Hz 60
  • Phase 1
  • HP 1/3
  • Motor Enclosure Splash Proof
  • Motor Type Universal AC/DC
  • Housing Material Polypropylene
  • Wetted Materials Polypropylene, PTFE, FKM and 316 Stainless Steel
  • Discharge Tubing Material EPDM
  • Hose Material EPDM
  • For Use With Diesel Exhaust Fluid
  • GPM 17
  • Max. Pressure 8.7 psi
  • Max. Viscosity 300 CPS
  • Max. GPM for Oil 7 @ 100 CPS
  • Max. GPM for Water 17
  • Inlet Size 1-1/4"
  • Outlet Size 3/4" Barb
  • Discharge Tube Outlet ID Size 3/4"
  • Discharge Tube Outlet OD Size 1-1/8"
  • Discharge Tube Length 8 ft.
  • Hose Length 8 ft.
  • Suction Tube Length 54"
  • Suction Tube Outlet O.D. Size 1-1/4"
  • Suction Tube Type Constant
  • Metered No
  • Adapter Type Sealed
  • Adapter Material PVC
  • DEF Compatible Yes
  • Agency Compliance CSA
  • Manufacturers Warranty Length 1 yr.
  • Includes Pump, Motor, Hose, Clamp, Adapter and Nozzle
  • Max. Head 20 ft.
  • Max. Liquid Temp. 150 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.