Skip Content

NC
FINISH THOMPSON

1/2 HP Drum Pump, 2" Inlet Size

  • Item # 5FZU2
  • My Part #
  • Mfr. Model # PFM-48 & M6 DEF Kit
  • Catalog Page # 2662
  • UNSPSC # 40151529
Drum Pump,1/2 HP,3/4 In Outlet,57In OAL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,444.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Finish ThompsonĀ® air-operated, variable-flow drum pump is designed for transferring diesel exhaust fluid (urea-based) and allows you to empty carboys, drums, and totes. The included sealed adapter fits 2" drum bung and tote buttress bungs.

View More

Technical Specs

  • Item Drum Pump
  • Inlet Size 2"
  • Max. GPM for Water 10
  • Max. GPM for Oil 17
  • Outlet Size 3/4" Barb
  • Discharge Tubing Material EPDM
  • Adapter Material PVC
  • Adapter Type 2" Buttress Thread
  • Discharge Tube Outlet OD Size 1-1/8"
  • GPM 10
  • Height 48"
  • For Use With Diesel Exhaust Fluid and Other Compatible Chemicals
  • Agency Compliance ISO 22241-3 (Purity Standard)
  • Includes Pump, Motor, Hose, Clamp, S.S Automatic Nozzle, Sealed Adapter
  • Housing Material Polypropylene
  • Manufacturers Warranty Length 1 yr.
  • Max. Head 10 to 38 ft.
  • Max. Air Inlet (PSI) 16
  • Max. Liquid Temp. 160 Degrees F
  • Self-Priming Yes
  • Wetted Materials PP, PTFE, PVDF, FKM, 316SS & EPDM
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.