Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
FINISH

Tablet Dishwashing Detergent, 14.4 oz. Box, 8 PK

  • Item # 22C532
  • Mfr. Model # REC 77050
  • Catalog Page # 1355
  • UNSPSC # 47131810
Tablet Dishwashing Detergent, 14.4 oz. Box, 8 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $72.50 / pkg. of 8
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 8.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Finish® all-in-1 Powerball® detergent tabs gives dishes and amazing clean and shine—no more rewashing dishes. The revolutionary presoaking Powerball scrubs away the toughest food residues like lasagna and oatmeal. Powerful cleaners remove the toughest stains like coffee and tea, and gently scrub dishes and glasses clean.

View More

Technical Specs

  • Item Dishwashing Detergent
  • Form Tablet
  • Size 14.4 oz.
  • Container Type Box
  • Fragrance Fresh
  • Contains 20 Tabs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Tablet Dishwashing Detergent, 14.4 oz. Box, 8 PK is rated 4.9 out of 5 by 10.
Rated 5 out of 5 by from From start to Finish .... We've tried the rest Finish is best - A super treat that can't be beat. 3 in one leaves time for fun ....
Date published: 2013-11-23
Rated 5 out of 5 by from Sparkling dishes Great product. Makes my dishes and glasses super sparkling
Date published: 2013-11-03
Rated 5 out of 5 by from good for saucepans soak in a burnt on stained saucepan overnight works brilliantly
Date published: 2013-08-21
Rated 5 out of 5 by from finish all in one i use this product in my dishwasher every time,i have tried other products but always go back to finish
Date published: 2013-08-01
Rated 5 out of 5 by from Worth the money Although my normal brand is cheaper I am afraid it is obvious you get what you pay for. Having purchased this box purely for the competition I will not be returning to my old brand.
Date published: 2013-07-29
Rated 5 out of 5 by from Finish All In One will be just the start of a lifetime of clean dishes I have been using this product for as long as I can remember
Date published: 2013-06-18
Rated 5 out of 5 by from The only one Finish all in one quite simply does what it says on the box. No need to worry about running out of rinse aid or remembering the salt because as long as you have all in one it really is the only one you will ever need to worry about. If you only keep one thing in you cupboard remember it has to be all in one by Finish
Date published: 2013-05-29
Rated 5 out of 5 by from Best dishwasher tablets These are the best dishwasher tablets I have ever tried! They do not leave marks on any of my glasses and neither do they leave that nasty taste you sometimes get with other brands! Deff recommend!
Date published: 2013-05-08
  • y_2017, m_5, d_21, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_10
  • loc_en_US, sid_22C532, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.