Navigation Menu New

Access My Account, Order History, Lists and more here.

6HNG6 LG-40-3PT UNSPSC # 21101801

Three Point Hitch Sprayer: 40 gal Tank Capacity, 2.1 gpm Flow Rate, 60 psi PSI, 25 ft Hose Lg

  • Item # 6HNG6
  • Mfr. Model # LG-40-3PT
  • UNSPSC # 21101801
  • Catalog Page # 1002 1002
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Three Point Hitch Sprayer: 40 gal Tank Capacity, 2.1 gpm Flow Rate, 60 psi PSI, 25 ft Hose Lg

  • Item # 6HNG6
  • Mfr. Model # LG-40-3PT
  • UNSPSC # 21101801
  • Catalog Page # 1002 1002
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Three Point Hitch Sprayer
  • Tank Capacity 40 gal
  • Flow Rate 2.1 gpm
  • PSI 60 psi
  • Hose Length 25 ft
  • Spray Distance Vertical 25 ft
  • Spray Distance Horizontal 35 ft
  • Opening Size 5 in
  • Nozzle Type Adjustable
  • Tank Material Polyethylene
  • Drain Plug
Back to Top