Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FIMCO

Skid Sprayer, 60 gal.

  • Item# 4NEE1
  • Mfr. Model# SK-61-4R
  • Catalog Page# N/A
  • UNSPSC# 21101801
Skid Sprayer,60 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Skid Sprayer
  • Tank Capacity 60 gal.
  • Flow Rate 6.0 gpm
  • PSI 120
  • Hose Length 25 ft.
  • Hose Material EPDM Rubber
  • Spray Distance Vertical 30 ft.
  • Spray Distance Horizontal 45 ft.
  • Opening Size 5"
  • Nozzle Type Adjustable Cone Shaped Pattern
  • Pump 4 Roller Pump, 2-1/2 HP Gasoline Engine
  • Tank Material Polyethylene
  • Drain Full Length Drain Sump
  • Application Used for Applying Insecticides and Herbicides
  • Includes Handgun with Adjustable Tip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms