Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
FIMCO

ATV Sprayer, 25 gal.

  • Item # 4NED1
  • Mfr. Model # LG-3025
  • Catalog Page # N/A
  • UNSPSC # 21101801
ATV Sprayer,25 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item ATV Sprayer
  • Tank Capacity 25 gal.
  • Flow Rate 3.8 gpm
  • PSI 45
  • Hose Length 15 ft.
  • Hose Material EPDM Rubber
  • Spray Distance Vertical 26 ft.
  • Spray Distance Horizontal 35 ft.
  • Opening Size 5"
  • Nozzle Type Adjustable Cone Shaped Pattern
  • Pump 12 Volt Diaphragm Pump
  • Tank Material Polyethylene
  • Drain Full Length Drain Sump
  • Application Used for Applying Insecticides and Herbicides
  • Includes Handgun with Adjustable Tip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.