Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
FILL-RITE

Cast Iron Hand Operated Drum Pump, Rotary

  • Item# 2P530
  • Mfr. Model# FR31X612
  • Catalog Page# 2726
  • UNSPSC# 40151529
Cast Iron Hand Operated Drum Pump, Rotary close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $239.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Rotary
  • Housing Material Cast Iron
  • Wetted Materials Cast Iron, Steel, Fluorocarbon
  • For Use With For Motor Oil
  • GPM 0.25
  • Max. Viscosity 300 SSU
  • Inlet Size 1" FNPT
  • Outlet Size 3/4" FNPT
  • Suction Tube Length 22" to 40"
  • Suction Tube Outlet O.D. Size 7/8"
  • Suction Tube Outlet I.D. Size 3/4"
  • Suction Tube Type Telescopic
  • Adapter Type Bung
  • Adapter Material Cast Iron
  • Adapter Dia. 2"
  • Features Rotary Action
  • Includes Return Drain, Thread Base and Telescoping Suction Pipe
  • Manufacturers Warranty Length 2 yr.
  • Agency Compliance None
  • Max. Liquid Temp. 150 Degrees F
  • Max. Head 115 ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.