Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FILL-RITE

3/4 HP Cast Iron Rotary Vane Ultra High Flow Automatic Fuel Transfer Pump, 35 GPM, 115VAC and 230VAC

  • Item# 2GMP7
  • Mfr. Model# FR311VB
  • Catalog Page# 3325
  • UNSPSC# 40151532
3/4 HP Cast Iron Rotary Vane Ultra High Flow Automatic Fuel Transfer Pump, 35 GPM, 115VAC and 230VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Pump resists corrosion, is weatherized, and sealed for long life. Model has a permanent magnet motor, Viton® O-rings, a heavy-duty switch, and is lockable to help deter theft. Pump can be mounted to a standard 2" NPT opening with included bung adapter.

View More

Technical Specs

  • Item Fuel Transfer Pump
  • Pump Design Rotary Vane
  • HP 3/4
  • Voltage 115VAC and 230VAC
  • GPM 35
  • Hose Dia. 1"
  • Hose Length 13 ft.
  • Metered Yes
  • Inlet Size 1-1/4" MNPT
  • Outlet Size 3/4" FNPT
  • Max. Viscosity 50 SSU
  • Amps AC 5.5
  • Bypass Valve Internal
  • Housing Material Cast Iron
  • Nozzle Material Aluminum
  • Bearing Type Sealed
  • Nozzle Type Ultra High Flow Automatic
  • Self-Priming Yes
  • Duty Cycle 30 min.
  • Overall Length 16"
  • Overall Height 15-3/4"
  • Overall Width 13-1/4"
  • Seal Material Ceramic/Carbon
  • Seal Type Mechanical
  • Features Explosion Proof Motor, Thermal Overload Protection
  • Transfer Pump Application Farming, Construction, Agriculture
  • Compatible Fluids Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20
  • Standards UL, cUL
  • Manufacturers Warranty Length 2 Years
  • Includes 1" x 13 ft. Hose, 901 Gallon Meter
  • Pressure Range 19 psi to 23 psi
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms