Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
FILL-RITE

6 to 40 gpm Liquid Flowmeter

  • Item# 30J080
  • Mfr. Model# 900CDBSPT
  • Catalog Page# N/A
  • UNSPSC# 41112501
6 to 40 gpm Liquid Flowmeter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $432.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This positive displacement, nutating disc flowmeter is ideal for in-line use, or can be mounted to a Fill-Rite® diaphragm or rotary vane pump. The corrosion-resistant housing is rugged enough for most applications. Model allows for simple selection of metering units and is easy to calibrate.

View More

Technical Specs

  • Item Flowmeter
  • For Pipe Size 1"
  • Connection Size 1"
  • Connection Type BSPT
  • Fluid Temp. Range -40 Degrees to 140 Degrees F
  • Wetted Materials Aluminum, Buna-N, Fluorocarbon, Nickel, Ryton(R), Stainles Steel, Teflon
  • Max. Pressure 50 psi
  • Flow Range 6 to 40 gpm
  • Max. Viscosity 50 SSU
  • Flow Material Gasoline, Diesel Fuel, Light oil, Kerosene, Stoddard Fluids, Mineral Spirits, Heptanes, E15
  • Type Liquid
  • GPM Max. 40
  • Max. Temp. (F) 150
  • Length 8"
  • Length (In.) 8"
  • Width (In.) 8"
  • Height (In.) 8
  • Housing Material Nickel Plated Aluminum
  • Fitting 1" BSPT
  • Chamber Material Nickel Plated Aluminum
  • Seal Material Viton(R) and Buna
  • Accuracy (%) +/- 125
  • Display Digital
  • Resetable Cumulative Totalizer 99,999 gal.
  • Master Totalizer 999.9 gal.
  • Max. Viscosity (SSU) 50
  • Insert Nickel Plated Aluminum
  • O-Ring Buna/Viton
  • Temp. 140 Degrees F
  • Thread BSPP
  • Application Gasoline, Diesel, B20, E15, Kerosene
  • Manufacturers Warranty Length 2 yr.
  • Standards UL/cUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.