Skip Content

TP
FILL-RITE

Turbine Flowmeter, Aluminum, 2 to 35 gpm

  • Item # 53JM45
  • My Part #
  • Mfr. Model # TT10AB
  • Catalog Page # N/A
  • UNSPSC # 41112501
Flowmeter,For 1" Pipe,BSPT,2 to 35 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $202.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed so you can measure in gallons, liters, quarts, pints, and ounces, this FILL-RITE in-line digital turbine flowmeter is easy to install—even at the end of a delivery hose. Unit has factory presets for 20 fluids and the replaceable batteries keep your meter up and running with minimal downtime. Designed with a rubber boot to help protect meter and electronics from impact damage.

View More

Technical Specs

  • Item Flowmeter
  • For Pipe Size 1"
  • Connection Size 1"
  • Connection Type BSPT
  • Fluid Temp. Range -40 Degrees to 176 Degrees F
  • Wetted Materials Acetal, Aluminum, Gold, Stainless Steel
  • Max. Pressure 50 psi
  • Max. Viscosity 370.0 SSU
  • Flow Material Gasoline, Diesel, Jet Fuel, Heptane, Kerosene, Mineral Spirits
  • Housing Material Aluminum
  • Flow Range @ GPH 120 to 2100
  • Flow Range (GPM) 2 to 35
  • Flow Range (LPM) 8 to 132
  • Accuracy (%) +/-1
  • Length (In.) 3
  • Sensor Type Reed Switch
  • Rotor Type Acetal
  • Display Units Gallons, Liters, Quarts, Pints, Ounces
  • Display Type LCD
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.