Skip Content
ST
FILL-RITE

Fuel Transfer Pump Repair Kit for Mfr. No. FR700, FR702R, FR701, 700B, 700V Series, FR1210OG, FR421O

  • Item # 2RE16
  • Mfr. Model # 700KTF2659
  • Catalog Page # 2720
  • UNSPSC # 40151728
Fuel Transfer Pump Repair Kit for Mfr. No. FR700, FR702R, FR701, 700B, 700V Series, FR1210OG, FR421O close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $300.96 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fuel Transfer Pump Repair Kit
  • Includes Motor Shaft Seal, Pump Rotor, 8 Machined Carbon Vanes, Bypass Valve, Rotor Key, Rotor Cover, Rotor Cover Bolts, Rotor Cover Gasket, Bypass Cap Gasket, Discharge Casting Gasket, Inlet Casting Gasket, Strainer Cap Gasket, Check Valve Gasket
  • Type Carbon Vanes
  • For Use With Mfr. No. FR700, FR702R, FR701, 700B, 700V Series, FR1210OG, FR421OG, FR62OG, K17120RKG
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.