TP
FILL-RITE

DEF Transfer Pump, 60 Hz, 120VAC

  • Item # 454Z74
  • My Part #
  • Mfr. Model # DF120CMN520
  • Catalog Page # N/A
  • UNSPSC # 40151532
DEF Transfer Pump, 60 Hz, 120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $660.23 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 32.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item DEF Transfer Pump
  • HP 1/4
  • Voltage 120VAC
  • Hose Dia. 3/4"
  • Hose Length 20 ft.
  • Housing Material EPDM, Nylon, Santoprene(TM), Stainless Steel
  • Nozzle Type Manual
  • Adapter Material Nylon
  • Adapter Type 3/4" HB
  • Amps 2.4
  • Application Dispensing Diesel Fuel
  • Bearing Type Ball
  • Bypass Valve Internal
  • Cord Length 6 ft.
  • Discharge Tube Length 20 ft.
  • Duty Intermittent
  • Duty Cycle 30 min.
  • Features Integral Pulsation Dampener, Smooth Flow
  • For Use With Diesel Exhaust Fluid
  • Gasket Material EPDM
  • GPM 8
  • Overall Height 6-45/64"
  • Hose Material EPDM
  • Hz 60
  • Includes IBC Bracket, Manual Nozzle with Bracket, 5 ft. Suction Hose, 20 ft. Discharge Hose, Connectors and Fittings
  • Inlet 3/4" MBSPP
  • Inlet Size 3/4"
  • Overall Length 11-39/64"
  • Manufacturers Warranty Length 2 yr.
  • Max. GPM for Water 8
  • Max. Head 16 ft.
  • Max. Liquid Temp. 140 Degrees F
  • Max. Pressure 38 psi
  • Max. Specific Gravity 1.1
  • Max. Temp. 140 Degrees F
  • Max. Viscosity 158 cps
  • Metered No
  • Motor Enclosure Totally Enclosed Fan-Cooled
  • Motor Type AC
  • Nozzle Material Polypropylene, Stainless Steel
  • Outlet Size 3/4"
  • Phase 1
  • Pressure Range 38 psi
  • Pump Body Material Stainless Steel
  • Pump Design Diaphragm Wobble Plate
  • RPM 3400
  • Seal Material EPDM
  • Seal Type O-Ring
  • Self-Priming Yes
  • Shaft Material Stainless Steel
  • Suction Lift 6 ft.
  • Suction Tube Length 60"
  • Suction Tube Type Flexible Hose
  • Wetted Materials EPDM, Nylon, Santoprene(TM), Stainless Steel
  • Overall Width 7-13/64"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.