C3
FILL-RITE

3/4 HP Cast Iron Rotary Vane Fuel Transfer Pump, 35 GPM, 115VAC and 230VAC

  • Item # 30J092
  • My Part #
  • Mfr. Model # FR319VB
  • Catalog Page # 2660
  • UNSPSC # 40151532
3/4 HP Cast Iron Rotary Vane Fuel Transfer Pump, 35 GPM, 115VAC and 230VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,597.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 98.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pump resists corrosion, is weatherized, and sealed for long life. Model has a permanent magnet motor, Viton® O-rings, a heavy-duty switch, and is lockable to help deter theft. Pump can be mounted to a standard 2" NPT opening with included bung adapter.

View More

Technical Specs

  • Item Fuel Transfer Pump
  • Pump Design Rotary Vane
  • HP 3/4
  • Voltage 115VAC and 230VAC
  • GPM 35
  • Hose Dia. 1"
  • Hose Length 18 ft.
  • Metered Yes
  • Inlet Size 1-1/4" MNPT
  • Outlet Size 1" FNPT
  • Max. Viscosity 50 SSU
  • Amps AC 9.8/4.9/11.4/5.7
  • RPM 1725/1425
  • Bypass Valve Internal
  • Housing Material Cast Iron
  • Nozzle Material Aluminum
  • Bearing Type Sealed Ball
  • Nozzle Type Ultra High Flow Automatic
  • Self-Priming Yes
  • Duty Cycle 30 min.
  • Overall Length 18-9/16"
  • Overall Height 14-3/8"
  • Overall Width 14-1/4"
  • Seal Material Ceramic/Carbon
  • Seal Type Mechanical
  • Features Explosion Proof Motor, Thermal Overload Protection
  • Transfer Pump Application Agriculture, Construction, Farming
  • Compatible Fluids Diesel, Kerosene, E15, Biodiesel up to B20
  • Standards UL/cUL Motor
  • Manufacturers Warranty Length 2 yr.
  • Includes 1" x 18 ft. Hose, 1" Ultra High Flow Automatic Nozzle (Truck Stop Spout and Red Cover), 900DB Digital Meter
  • For Use With Diesel, Bio-Diesal up to B20 E15. Kerosene
  • Pressure Range 0 psi to 26 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.