ST
FILL-RITE

1/5 hp HP Cast Iron Hinged Vane Fuel Transfer Pump, 8 GPM, 12VDC

  • Item # 36NL25
  • My Part #
  • Mfr. Model # RD812NN
  • Catalog Page # 2660
  • UNSPSC # 40151532
1/5 hp HP Cast Iron Hinged Vane Fuel Transfer Pump, 8 GPM, 12VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $260.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 9.39 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Versatile, low-profile pump features configurable flanges that allow you to position the inlet and outlet to fit your needs.

View More

Technical Specs

  • Item Fuel Transfer Pump
  • Pump Design Hinged Vane
  • HP 1/5 hp
  • Voltage 12VDC
  • GPM 8
  • Metered No
  • Power Cord Length 10 ft.
  • Inlet Size 3/4" MNPT
  • Outlet Size 3/4"
  • Max. Viscosity 50 SSU
  • RPM 3900
  • Bypass Valve Internal
  • Housing Material Cast Iron
  • Nozzle Material Aluminum
  • Bearing Type Sealed Ball
  • Nozzle Type Manual
  • Self-Priming Yes
  • Duty Cycle 30 min.
  • Overall Length 8"
  • Overall Width 5"
  • Seal Material Buna-N
  • Seal Type Mechanical
  • Features Explosion Proof Motor, Thermal Overload Protection
  • Compatible Fluids Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20
  • Standards UL, cUL
  • Manufacturers Warranty Length 2 yr.
  • Includes 10' quick connect power cable, PTFE tape and technical manual
  • Pressure Range 0 psi to 16 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

Replacement Parts

Alternate Search Terms

Customer Reviews


1/5 hp HP Cast Iron Hinged Vane Fuel Transfer Pump, 8 GPM, 12VDC is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Bought new one today, and it will not run, only blows fuse one after another
Date published: 2018-05-22
  • y_2018, m_9, d_20, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_36NL25, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.