TP
FILL-RITE

1/4 HP Polypropylene Nutating Diaphragm Fuel Transfer Pump, 13 GPM, 12VDC

  • Item # 48YA44
  • My Part #
  • Mfr. Model # SS419BX665
  • Catalog Page # N/A
  • UNSPSC # 40151532
1/4 HP Polypropylene Nutating Diaphragm Fuel Transfer Pump, 13 GPM, 12VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $681.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 31.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fuel Transfer Pump
  • Pump Design Nutating Diaphragm
  • HP 1/4
  • Voltage 12VDC
  • GPM 13
  • Hose Dia. 1"
  • Hose Length 12 ft.
  • Metered No
  • Power Cord Length 20 ft.
  • Inlet Size 1" NPT
  • Outlet Size 1" NPT
  • Max. Viscosity 20,000 SSU
  • Amps AC 5.5
  • RPM 2600
  • Bypass Valve No
  • Housing Material Polypropylene
  • Nozzle Material Polypropylene
  • Bearing Type Ball
  • Nozzle Type Manual
  • Pump Mount Size 2"
  • Self-Priming No
  • Duty Cycle 30 min.
  • Overall Length 8-3/4"
  • Overall Height 6-1/4"
  • Overall Width 14"
  • Seal Material EPDM
  • Seal Type Mechanical
  • Features Spring Driven Configuration, Automatically Goes Neutral, Glass-Reinforced Polypropylene Pump Housing
  • Transfer Pump Application Agriculture, Construction, Farming
  • Compatible Fluids Fertilizers, Pesticides, Mild Acid, Water
  • Manufacturers Warranty Length 5 yr.
  • Includes 1" x 12 ft. Hose, Monsanto Coupler, Nozzle
  • For Use With Fertilizers, Pesticides, Mild Acid, Water
  • Pressure Range 15 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.