C3
FILL-RITE

1/4 HP Cast Iron Rotary Vane Fuel Transfer Pump, 15 GPM, 24VDC

  • Item # 38NH85
  • My Part #
  • Mfr. Model # FR2404G
  • Catalog Page # N/A
  • UNSPSC # 40151532
1/4 HP Cast Iron Rotary Vane Fuel Transfer Pump, 15 GPM, 24VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $358.62 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 22.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fuel Transfer Pump
  • Pump Design Rotary Vane
  • HP 1/4
  • Voltage 24VDC
  • GPM 15
  • Metered No
  • Inlet Size 1"
  • Outlet Size 3/4"
  • Max. Viscosity 50 SSU
  • RPM 2600
  • Bypass Valve Yes
  • Housing Material Cast Iron
  • Bearing Type Adjustable
  • Pump Mount Size 2"
  • Self-Priming Yes
  • Duty Cycle 30 min.
  • Overall Length 12-1/4"
  • Overall Height 9"
  • Overall Width 9"
  • Seal Material Buna-N
  • Seal Type Mechanical
  • Transfer Pump Application Agriculture, Barrel Mounting, Construction, Stationary Installations, Tank
  • Compatible Fluids Diesel, Gasoline, Biodiesel
  • Standards UL, cUL Motor, ATEX, CE
  • Manufacturers Warranty Length 2 yr.
  • Pressure Range 16 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.