Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
FILL-RITE

1/4 HP Cast Iron Nutating Diaphragm Fuel Transfer Pump, 13 GPM, 12VDC

  • Item# 48YA41
  • Mfr. Model# FR410BEXP
  • Catalog Page# N/A
  • UNSPSC# 40151532
1/4 HP Cast Iron Nutating Diaphragm Fuel Transfer Pump, 13 GPM, 12VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,072.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 33.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fuel Transfer Pump
  • Pump Design Nutating Diaphragm
  • HP 1/4
  • Voltage 12VDC
  • GPM 13
  • Hose Dia. 1"
  • Hose Length 12 ft.
  • Metered No
  • Power Cord Length 20 ft.
  • Inlet Size 1" NPT
  • Outlet Size 3/4" NPT
  • Max. Viscosity 20,000 SSU
  • RPM 2600
  • Bypass Valve Yes
  • Housing Material Cast Iron
  • Bearing Type Sealed Ball
  • Pump Mount Size 2"
  • Self-Priming Yes
  • Duty Cycle 30 min.
  • Overall Length 8-3/4"
  • Overall Height 6-1/4"
  • Overall Width 14"
  • Seal Material Carbon
  • Seal Type Mechanical
  • Features Iron Rotor with Carbon Rotary Vanes, Self Priming, Pressure Relief Valve
  • Transfer Pump Application Agriculture, Construction, Farming
  • Compatible Fluids Diesel, Oil, Lubricant
  • Manufacturers Warranty Length 5 yr.
  • Includes Pump with Explosion Proof Motor
  • For Use With Diesel, Gasoline, Bio-Diesel up to B20 E15. Kerosene
  • Pressure Range 0 psi to 16 psi
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.