Skip Content

WV
FILL-RITE

1/3 HP Cast Iron Rotary Vane Fuel Transfer Pump, 18 GPM, 115VAC

  • Item # 48YA07
  • My Part #
  • Mfr. Model # FR701VL
  • Catalog Page # N/A
  • UNSPSC # 40151532
Fuel Transfer Pump,18gpm,3/4in Hose dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $814.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 58.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fuel Transfer Pump
  • Pump Design Rotary Vane
  • HP 1/3
  • Voltage 115VAC
  • GPM 18
  • Hose Dia. 3/4"
  • Hose Length 12 ft.
  • Metered Yes
  • Inlet Size 1-1/4"
  • Outlet Size 3/4" NPT
  • Max. Viscosity 50 SSU
  • Amps AC 5.5
  • RPM 1725
  • Bypass Valve Yes
  • Housing Material Cast Iron
  • Nozzle Material Aluminum
  • Bearing Type Sealed Ball
  • Nozzle Type Manual
  • Pump Mount Size 2"
  • Self-Priming Yes
  • Duty Cycle 30 min.
  • Overall Length 15"
  • Overall Height 16-1/4"
  • Overall Width 15
  • Seal Material Carbon
  • Seal Type Mechanical
  • Features Iron Rotor with Carbon Rotary Vanes, Self Priming, Pressure Relief Valve
  • Transfer Pump Application Agriculture, Construction, Farming
  • Compatible Fluids Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20
  • Standards UL Listed
  • Manufacturers Warranty Length 2 yr.
  • Includes Removable Strainer, Liter Meter, Manual Nozzle, Hose
  • For Use With Diesel, Gasoline, Bio-Diesel up to B20 E15. Kerosene
  • Pressure Range 0 psi to 16 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.