Skip Content

TP
FILL-RITE

1/3 HP Cast Iron Rotary Vane Fuel Transfer Pump, 25 GPM, 12 to 24VDC

  • Item # 429J11
  • My Part #
  • Mfr. Model # NX3210B
  • Catalog Page # N/A
  • UNSPSC # 40151532
1/3 HP Cast Iron Rotary Vane Fuel Transfer Pump, 25 GPM, 12 to 24VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,004.96 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 46.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fuel Transfer Pump
  • Pump Design Rotary Vane
  • HP 1/3
  • Voltage 12 to 24VDC
  • GPM 25
  • Hose Dia. 1"
  • Hose Length 18 ft.
  • Metered No
  • Power Cord Length 20 ft.
  • Inlet Size 1-1/4" FNPT
  • Outlet Size 1" FNPT
  • Max. Viscosity 200 SSU
  • RPM 3500/400
  • Bypass Valve Yes
  • Housing Material Cast Iron
  • Nozzle Material Buna-N
  • Bearing Type Ball
  • Nozzle Type Automatic
  • Pump Mount Size 2"
  • Self-Priming Yes
  • Duty Cycle Continuous
  • Overall Length 10"
  • Overall Height 9-1/2"
  • Overall Width 13"
  • Seal Material Buna-N
  • Seal Type Mechanical
  • Features Intelligent Tones, Low Amp Draw, Light Weight, Automatic Power Down, Magnetic Replaceable Switch, Removable Power Cord, High Flow Rates, Improved Suction Lift
  • Transfer Pump Application Agriculture, Barrel Mounting, Construction, Stationary Installations, Tank
  • Compatible Fluids Gasoline, Gasohol Up to E15, Diesel Fuel, Biodiesel Blends Up to B20, Kerosene, Mineral Spirits
  • Standards cUL, IECEX, ATEX , CE
  • Manufacturers Warranty Length 2 yr.
  • Includes Power Cord, Hose, 1" Ultra High Flow Nozzle
  • For Use With Gasoline, Gasohol Up to E15, Diesel Fuel, Biodiesel Blends Up to B20, Kerosene, Mineral Spirits
  • Pressure Range 0 to 21 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.