Skip Content

WV
FILL-RITE

1/2 HP Cast Iron Rotary Vane Fuel Transfer Pump, 25 GPM, 12VDC

  • Item # 24UY34
  • My Part #
  • Mfr. Model # FR3210B
  • Catalog Page # N/A
  • UNSPSC # 40151532
Fuel Transfer Pump,1/2 hp,25 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fuel Transfer Pumps

Product Details

Pump resists corrosion, is weatherized, and sealed for long life. Model has a permanent magnet motor, VitonĀ® O-rings, a heavy-duty switch, and is lockable to help deter theft. Pump can be mounted to a standard 2" NPT opening with included bung adapter.

View More

Technical Specs

  • Item Fuel Transfer Pump
  • Pump Design Rotary Vane
  • HP 1/2
  • Voltage 12VDC
  • GPM 25
  • Hose Dia. 1" x 18 ft.
  • Hose Length 18 ft.
  • Metered No
  • Power Cord Length 20 ft.
  • Inlet Size 1-1/4" MNPT
  • Outlet Size 3/4" FNPT
  • Max. Viscosity 50 SSU
  • Amps AC 50
  • RPM 3600
  • Bypass Valve Internal
  • Housing Material Cast Iron
  • Nozzle Material Aluminum
  • Bearing Type Sealed Ball
  • Nozzle Type Ultra High Flow Automatic
  • Self-Priming Yes
  • Duty Cycle 30 min.
  • Overall Length 13"
  • Overall Width 10"
  • Seal Material Ceramic/Carbon
  • Seal Type Mechanical
  • Features Explosion Proof Motor, Thermal Overload Protection
  • Transfer Pump Application Agriculture, Construction, Farming
  • Compatible Fluids Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20
  • Standards UL/cUL Motor
  • Manufacturers Warranty Length 2 yr.
  • Includes Automatic Nozzle, 1" x 18 ft. Hose with Static Wire
  • For Use With Petroleum Based Products
  • Pressure Range 0 psi to 22 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms