Skip Content

DV
FILABOT

Black and Green Filament Extruder, Metal/Wood

  • Item # 39RL71
  • My Part #
  • Mfr. Model # FOV1-110
  • Catalog Page # 664
  • UNSPSC # 24141706
Black and Green Filament Extruder, Metal/Wood close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Filament Extruder
  • Material Metal/Wood
  • Color Black and Green
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms