Skip Content

DV
FILABOT

Black Filament, PETT, 1.75mm Diameter

  • Item # 39RL41
  • My Part #
  • Mfr. Model # TCBL1
  • Catalog Page # N/A
  • UNSPSC # 24141706
Filament,PETT,Black,1.75mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Filament
  • Diameter 1.75mm
  • Material PETT
  • Color Black
  • Weight 0.5kg
  • Printed Parts Temp. Range 428 Degrees to 446 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms