Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


First Aid Kit Trauma Bag, Red

  • Item# 3RTZ7
  • Mfr. Model# 83300 R KIT
  • Catalog Page# N/A
  • Catalog Group# F0699
  • UNSPSC# 42171917
First Aid Kit Trauma Bag,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $388.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Allows hands-free medical supply transport, even to remote areas. Features a main compartment with 6 clear color-coded zippered pouches to help organize gear and supplies. Strong Cordura® nylon construction with adjustable padded shoulder straps and leather carry handles. Includes a complete medical kit with various bandages, gauze, pads, tape, trauma dressing, sterile water, antiseptic towelettes, eyewash, cold packs, paramedic scissors, blood pressure cuff, splinter forceps, penlight, stethoscope, gloves, space blanket, CPR microshield, and 6 sizes of airways.

View More

Technical Specs

  • Item First Aid Kit Trauma Bag
  • Kit Type Bulk
  • Number of Components 16
  • Color Red
  • Height 20"
  • Width 11"
  • Depth 8"
  • Includes Bandages, Gauze, Pads, Tape, Trauma Dressing, Sterile Water, Antiseptic Towelettes, Eyewash, Cold Packs, Paramedic Scissors, Blood Pressure Cuff, Splinter Forceps, Penlight, Stethoscope, Gloves, Space Blanket CPR Microshield and Six Sizes of Airways
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.